Shop All Drain & Drip Pans
Dorman
Auto Trans Oil Pan, 265-839
Mfr # 265-839
Zoro # G8695660
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.3 in
- Width 12 in
- Material of Construction Steel
- Includes Drain Plug
- Application Dodge 2003-90, Jeep 2004-93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 265-839
- Zoro # G8695660
- UPC # 37495608541
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 14.3 in |
Width | 12 in |
Depth (In.) | 1 in to 3.1 in |
Mounting Hole Dia. | 10.2 mm |
Drain Thread Size | 14 mm |
Details
Item | Transmission Oil Pan |
Material of Construction | Steel |
Includes | Drain Plug |
Application | Dodge 2003-90, Jeep 2004-93 |
Color | Black |
Grade | Regular |
Configuration | One Piece |
Capacity | 10 qt |
Thickness | 1.2 mm |
Number of Mounting Holes | 14 |
Description
Designed with a drain plug for easy service of the transmission fluid, Dorman's Auto Transmission Oil Pan eliminates the hassle of having to loosen the pan for fluid changes. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES PARTS WASHER SOLVENT- GAL (BE128-PWS)
- A & I PRODUCTS Switch; Neutral Safety 7" x4" x1" (A-81817901)
- BOMAR Molded 10X20 Inspection Hatch, Off-White (G8102022)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- JOHNDOW INDUSTRIES Portable Poly Oil Drain, 27 gal. (JDI-27GFD)
- Dorman Drain & Drip Pans