Shop All Drain & Drip Pans
Dorman
Auto Trans Oil Pan, 265-813
Mfr # 265-813
Zoro # G8693621
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2 in
- Width 13-1/2 in
- Depth (In.) 3-1/2 in to 4-1/2 in
- Material of Construction Steel
- Includes Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 265-813
- Zoro # G8693621
- UPC # 19495344810
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 14-1/2 in |
Width | 13-1/2 in |
Depth (In.) | 3-1/2 in to 4-1/2 in |
Drain Thread Size | 14 mm |
Mounting Hole Dia. | 9.2 mm |
Details
Item | Transmission Oil Pan |
Material of Construction | Steel |
Includes | Drain Plug |
Color | Black |
Application | Ford 2014-92, Lincoln 2011-93, Mercury 2011-92 |
Thickness | 1.5 mm |
Grade | Regular |
Number of Mounting Holes | 14 |
Capacity | 17 qt |
Configuration | One Piece |
Description
Designed with a drain plug for easy service of the transmission fluid, Dorman's Auto Transmission Oil Pan eliminates the hassle of having to loosen the pan for fluid changes. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Magrail Tl 1/2"Replacement Socket Studs/T Bolt, 10PK (VIMMR-SC)
- VALTERRA Twist On RV Waste Valve (T58)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- LISLE 4.5 Gallon Green Pan (17982)
- Dorman Drain & Drip Pans