Shop All Transmission Parts & Components
Dorman
Auto Trans Oil Cooler Line Connector, 800-617
Mfr # 800-617
Zoro # G7669320
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Ford 2017-04, Mercury 2010-07
- Fitting Size 5/8"-18; 1/2 in
- Fitting Angle Straight
- End Type Quick Disconnect; Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-617
- Zoro # G7669320
- UPC # 19495343110
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Fitting Size | 5/8"-18; 1/2 in |
Details
Material | Steel |
Vehicle Fit | Ford 2017-04, Mercury 2010-07 |
Fitting Angle | Straight |
Item | Transmission Line Connector |
End Type | Quick Disconnect; Male Thread |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- AUTOBEST Value Fuel Pump, 12D (12D)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2-5/16 Inch Ball BH8 Series (10055)
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- DORMAN Transmission Line, 624-109 (624-109)
- DORMAN Transmission Line, 624-712 (624-712)
- DORMAN Engine Oil Cooler Line Connector, 800-603 (800-603)
- DORMAN Clutch Slave Cylinder, CS650069 (CS650069)
- DORMAN Trans Cooler Line, 624-232 (624-232)
- DORMAN Engine Oil Cooler Line Connector, 800-705 (800-705)
- PIONEER CABLE 76-92 Chev Camaro/75-81 Buick Century Trans Mount, 622360 (622360)
- Dorman Transmission Parts & Components