Shop All Rubber Hoses & Lines
Dorman
Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-311
Mfr # 624-311
Zoro # G6331112
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Steel
- Type Pressure/Return
- Max. Working Pressure 100 psi
- Length 16.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-311
- Zoro # G6331112
- UPC # 19495060673
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 16.13 in |
Details
Color | Natural |
Material | Steel |
Type | Pressure/Return |
Max. Working Pressure | 100 psi |
Item | Transmission Oil Cooler Line |
End Type | Hose Barb x Hose Barb |
Operating Temperature | -40 to 329°F |
Flexible | No |
Vehicle Fit | Chrysler 2000-97, Dodge 2001-97, Plymouth 2000-97 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiner, 448699 (448699)
- VALTERRA Valterra TC120PB Waste Valve Cable with Valve Handle - 120" (TC120PB)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 30 A (CB211-30)
- LISLE Air Bag Removal Tool, Mopar (56200)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- Dorman Rubber Hoses & Lines