Shop All Rubber Hoses & Lines
Dorman
Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253
Mfr # 624-253
Zoro # G6328425
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure/Return
- Length 54 in
- Color Natural
- Material Steel
- Max. Working Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-253
- Zoro # G6328425
- UPC # 19495072928
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 54 in |
Details
Type | Pressure/Return |
Item | Transmission Oil Cooler Line |
Color | Natural |
Material | Steel |
Max. Working Pressure | 100 psi |
End Type | Hose Barb x Hose Barb |
Operating Temperature | -40 to 329°F |
Vehicle Fit | Ford 2005-96, Lincoln 2003-96, Mercury 2005-96 |
Flexible | No |
Description
A Dorman Transmission Oil Cooler line takes you a long way in protecting your vehicle's transmission. Our oil cooler lines are engineered with a leak-resistant design to prevent the common, high-stakes problem of transmission fluid loss. Plus, its robust construction readily defends against possible transmission damage from road debris and corrosion.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 7 Air Vent 500 Passive Exhaust Ventilation (N28810)
- AIRHEAD Airhead AHTH-4 Tow Demon with Floating Rope - 8' (AHTH-4)
- SEA DOG Coupler Lock Pin, #751011-1 (751011-1)
- OTC Bearing Race/Seal Driver, Adjustable (4406)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DAYCO 85-04 BUICK/CAD/CHEV/TOY 3.4/4.3/5.7L (71501)
- Dorman Rubber Hoses & Accessories