Shop All Automotive Audio & Video Accessories
Dorman
Audio / Video Jack, 57010
Mfr # 57010
Zoro # G5484480
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50.8 mm
- Color Black
- Compatible With Standard 3.5 mm
- Vehicle Fit Honda Civic 2011-06
- Connector Jack; Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 57010
- Zoro # G5484480
- UPC # 37495570107
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Length | 50.8 mm |
Details
Item | Audio/Video Jack |
Color | Black |
Compatible With | Standard 3.5 mm |
Vehicle Fit | Honda Civic 2011-06 |
Connector | Jack; Pin |
Number of Connectors | 1; 5 |
Connector Gender | Female x Male |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE MANUFACTURING CREEPER WOODEN (WHMC72)
- JJ KELLER Tanker Test/Inspection Report, PK10 (8898)
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- CAL-VAN TOOLS HARMONIC BALANCER INSTALLER (CV38800)
- DORMAN Radio Knob, 76849 (76849)
- DORMAN Radio Knob, 76873 (76873)
- METRA ELECTRONICS GM MULTI-KIT 2005-2013 (95-3304)
- AL AUDIO Bass Remote Control (ALR100)
- ASA ASA AN519 Am And FM Antenna (A7H-AN519)
- METRA 2013 Nissan Altima Sedan Ddin Mounting Kit (957617GHG)
- STINGER ELECTRONICS 100 FT 4GA BLACK POWER WIRE (SPW14TB)
- Dorman Automotive Audio & Video