Shop All Engine Sensors
Dorman
Ambient Air Temperature Sensor, 902-021
Mfr # 902-021
Zoro # G6501474
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2 in
- Mount Type Threaded
- Terminal Type Bullet
- Switch Sensor Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-021
- Zoro # G6501474
- UPC # 19495422600
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 2 in |
Thread Dia. | 3/8 in |
Details
Material | Plastic |
Mount Type | Threaded |
Terminal Type | Bullet |
Switch Sensor Material | Plastic |
Number of Terminals | 2 |
Connector Gender | Male |
Connector Shape | Round |
Vehicle Fit | Ford 2017-93, Lincoln 2014-94, Mercury 2011-93 |
Item | Ambient Air Temperature Sensor |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 93531-1 Softside Corner Dock Fender, White - 12" x 12" (93531-1)
- PRIMEFIT 25-Piece Accessory Kit w/ Steel Coupler w/ Storage Case (IK1010S-25)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- GROTE Bullet Receptacle, 16-14G, .176", PK50 (83-2402)
- DORMAN Ignition Knock(Detonation) Sensor Connector, 917-033 (917-033)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-089 (970-089)
- DORMAN Ambient Air Temperature Sensor, 902-022 (902-022)
- DORMAN ABS Wheel Speed Sensor - Front Right, 695-019 (695-019)
- DORMAN ABS Wheel Speed Sensor - Front Right, 970-026 (970-026)
- WALKER PRODUCTS Oxygen Sensor, 350-34439 (350-34439)
- Dorman Engine Sensors