Shop All Engine Sensors
Dorman
Ambient Air Temperature Sensor, 902-020
Mfr # 902-020
Zoro # G6544743
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes (1) Connector; (1) Harness
- Length 2 in
- Number of Wires 2
- Vehicle Fit BMW 2011-95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-020
- Zoro # G6544743
- UPC # 19495365914
- Country of Origin Taiwan, Province of China
- Category Engine Sensors
Dimensions
Length | 2 in |
Details
Material | Plastic |
Includes | (1) Connector; (1) Harness |
Number of Wires | 2 |
Vehicle Fit | BMW 2011-95 |
Mount Type | Press-Fit |
Connector Gender | Male |
Item | Ambient Air Temperature Sensor |
Terminal Type | Blade |
Switch Sensor Material | Plastic |
Connector Shape | Rectangular |
Number of Terminals | 2 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- CURT Custom 5th Wheel Brackets, Width: 9 (16430)
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- MIGHTY MAX BATTERY 100 Watts 100W Solar Panel 12V - 18V Poly Off Grid Battery Charger for RV (MAX3526012)
- DORMAN ABS Wheel Speed Sensor - Rear Right, 970-067 (970-067)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-089 (970-089)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-280 (970-280)
- DORMAN ABS Wheel Speed Sensor, 695-129 (695-129)
- DORMAN ABS Wheel Speed Sensor - Front Right, 970-026 (970-026)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-025 (970-025)
- OMEGA Digital Tilt Sensor (AU46TD)
- Dorman Engine Sensors