Shop All Quick Connect Fittings
Dorman
Aluminum Line Conn., 800-682
Mfr # 800-682
Zoro # G7804064
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Compression x Compression
- Number of Pieces 8
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 800-682
- Zoro # G7804064
- UPC # 19495130451
- Country of Origin Unknown
- Category Quick Connect Fittings
Details
Item | Air Conditioning Line Connector |
Connection Type | Compression x Compression |
Number of Pieces | 8 |
Material | Aluminum |
Description
Aluminum Line Conn.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- DORMAN Line Terminator, 800-994 (800-994)
- DORMAN COLD SIDE INTERCOOLER PIPE KIT (667-300)
- PLEWS-EDELMANN Coupler 1/4" I/M 1/4" FNPT (13-235)
- Dorman Hose Fittings