Shop All Automotive Wires, Harnesses & Pigtails
Dorman
Alternator Connector, 645-569
Mfr # 645-569
Zoro # G6377769
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit GENERAL MOTORS 2011-00, SAAB 2006-05
- Number of Wires 3
- Terminal Type Blade
- Terminal Material Tin Brass
- Includes (3) Butt Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 645-569
- Zoro # G6377769
- UPC # 19495928065
- Country of Origin Micronesia, Federated States of
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Tube Length | 16.14 in |
Details
Vehicle Fit | GENERAL MOTORS 2011-00, SAAB 2006-05 |
Number of Wires | 3 |
Terminal Type | Blade |
Terminal Material | Tin Brass |
Includes | (3) Butt Connectors |
Wire Gauge | 20 |
Terminal Gender | Female |
Item | Alternator Pigtail |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- LUVERNE 14-15 RAM PROMASTER REAR STEP BRACKETS (571478)
- LISLE Fuel and AC Disconnect Pliers (37300)
- PIONEER CABLE Flywheel R-Gear, FRG-105G (FRG-105G)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- DORMAN Engine Camshaft Position Sensor Connector, 645-785 (645-785)
- DORMAN 16 Gauge 3 Pound Spool Mechanics Wire (110-325)
- DORMAN Ignition Knock Detonation Sensor Harness, Dorman 926-772 (926-772)
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- Dorman Automotive Wires, Harnesses & Pigtails