Shop All Leaf Springs
Dorman
Air Suspension Spring - Rear Right, 949-050
Mfr # 949-050
Zoro # G7671089
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Regular
- Material Rubber
- Material Thickness 0.19 in
- Color Black
- Vehicle Fit Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02, Saab 2009-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 949-050
- Zoro # G7671089
- UPC # 885484553910
- Country of Origin China
- Category Leaf Springs
Dimensions
Min. Height | 5.3 in |
Max. Height | 17.9 in |
Details
Item | Air Spring |
Grade | Regular |
Material | Rubber |
Material Thickness | 0.19 in |
Color | Black |
Vehicle Fit | Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02, Saab 2009-05 |
Position | Rear Left; Rear Right |
Max. Load Rating | 1596 lb |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Engine Oil Pan, Vwp26A (VWP26A)
- FCS AUTOMOTIVE Complete Strut Assembly, 1336347L (1336347L)
- 3M 3M 05280 Marine Adhesive/Sealant Fast Cure 4000 UV, White / 3 oz. (7000121531)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- DORMAN Leaf Spring Hanger - Rear Spring Rearward, 722-003 (722-003)
- DORMAN Leaf Spring Shackle Kit, 722-122 (722-122)
- DORMAN Leaf Spring Shackle Kit (722-121)
- ICON VEHICLE DYNAMICS 17-UP RAPTOR LEAF SPRING HARDWARE KIT (95225H)
- MOOG Spring Bolt Bushing, Sb308 (SB308)
- FIRESTONE 07-C TUNDRA 4X2/4X4 RIDE RITE KIT (2445)
- Dorman Leaf Springs