Shop All Automotive Engine Air Filters
Dorman
Air Filter Housing, 258-507
Mfr # 258-507
Zoro # G5950994
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.55 in
- For Vehicle Type - Filter Kits Chrysler 200 2014-11, Chrysler Sebring 2010-07, Dodge Avenger 2014-08
- Material Plastic
- Color Black
- Depth 6.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 258-507
- Zoro # G5950994
- UPC # 37495048620
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Length | 9.55 in |
Depth | 6.34 in |
Strap Width | 10.35 in |
Details
Item | Engine Air Filter Box |
For Vehicle Type - Filter Kits | Chrysler 200 2014-11, Chrysler Sebring 2010-07, Dodge Avenger 2014-08 |
Material | Plastic |
Color | Black |
Grade | Standard |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Scraper Bar 780-948 For Husqvarna 532416215 (780-948)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- HI-RUN Tires and Wheels, 1,820 lb, ST Trailer (ASB1146)
- BALDWIN FILTERS Air Filter, 5-27/32in. to 9-13/16in. dia. (CA5450)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- BALDWIN FILTERS Air Filter, 13-9/32 x 2-25/32 in. (PA2002)
- WIX FILTERS Radial Seal Outer Air, 46438Fr (46438FR)
- MAHLE LX 2092D Air Filter (LX 2092D)
- Dorman Automotive Engine Air Filters