Shop All Automotive Door & Hatch Parts
Dorman
Air Door Actuator, 604-881
Mfr # 604-881
Zoro # G8184812
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Honda Accord 2007-03
- Number of Terminals 7
- Terminal Gender Male
- Activation Type Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 604-881
- Zoro # G8184812
- UPC # 885484283336
- Country of Origin China
- Category Automotive Door & Hatch Parts
Details
Material | Plastic |
Vehicle Fit | Honda Accord 2007-03 |
Number of Terminals | 7 |
Terminal Gender | Male |
Activation Type | Rotary |
Terminal Type | Pin |
Item | Air Door Actuator |
Description
Air Door Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING BT402 Stock Engine Timing Chain Tensioner (BT402)
- MAIN FILTER CARQUEST 85759 Replacement/Interchange Spin-On Filter (MF0058057)
- KEYLESS FACTORY Keyless Factory: 12V AC/DC POWER SUPPLY ADAPTER FOR MVP, SUPERVAG, MIRACLONE, ACDP (KLF-ACDC12)
- HTI Chemical Resistant Nylon Brush - Short Handle (857CR)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- DORMAN 924-545 Door Latch Release Cable (924-545)
- DORMAN Hood Release Cable, 912-200 (912-200)
- DORMAN 926-991 Front Door Lock Cylinder (926-991)
- DORMAN Outside Door Handle - Front Left, 77047 (77047)
- DORMAN Hood Release Cable, 912-012 (912-012)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- Dorman Automotive Exterior Accessories