Shop All Automotive Belt Tensioners & Pulleys
Dorman
Accessory Drive Belt Tensioner Pulley, 419-603
Mfr # 419-603
Zoro # G6472530
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys 82 mm
- Pulley Width - Belt Tensioners and Tension Pulleys 29 mm
- Universal Fit No
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 419-603
- Zoro # G6472530
- UPC # 19495237891
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 82 mm |
Pulley Width - Belt Tensioners and Tension Pulleys | 29 mm |
Inside Dia. | 17 mm |
Pulley Bearing Width | 12 mm |
Details
Item | Idler Pulley |
Belt Type | Serpentine |
Universal Fit | No |
Material | Polyamide |
Vehicle Fit | Ford Motor Company 2010-88, General Motors 2017-90, Isuzu 2007-03, Isuzu 1994-91, Saab 2009-05 |
Color | Black |
Number of Mounting Holes | 1 |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE V-57W.2 Explorer Compass Dash Mount - White (V-57W.2)
- EVERCOAT 1 Gal Fiberglass Resin (BO5015)
- GROTE Primary Wire, 16 Gauge, Black, 100 ft.Spool (87-8002)
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- STENS New 275–040 Double Spindle Pulley For Mtd Yard Machine, 690–699, Hydrostatic Lawn Tractor 756–0638 (275-040)
- Dorman Automotive Belt Tensioners & Pulleys