Shop All Automotive Heating & Air Conditioning Parts
Dorman
A/C Compressor Bypass Pulley, 34241
Mfr # 34241
Zoro # G5408530
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic (Pulley); Aluminum (Bracket)
- Includes Mounting Bracket; Installation Hardware; Installation Instructions
- Compressor Type 10S20C
- Type Serpentine
- Vehicle Fit Chrysler 2007-01, Dodge 2007-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 34241
- Zoro # G5408530
- UPC # 37495342414
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Dia. | 136 mm |
Details
Material | Plastic (Pulley); Aluminum (Bracket) |
Includes | Mounting Bracket; Installation Hardware; Installation Instructions |
Compressor Type | 10S20C |
Type | Serpentine |
Vehicle Fit | Chrysler 2007-01, Dodge 2007-01 |
Item | Air Conditioning Bypass Pulley |
Number of Pulleys | 1 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 3.5 Inch Tip Silencer For N1 Muffler (MF-SR78135)
- GATES Super HC Belts, 3V280 (3V280)
- NORCO PROFESSIONAL LIFTING 10 Ton Collision Repair Kit - Cast Adapters w/gauge (910006B)
- MAHLE Engine Valve Cover Gasket Set, VS39471 (VS39471)
- DORMAN A/C Compressor Bypass Pulley, 34153 (34153)
- DORMAN Thermst Housing Assembly, 902-808 (902-808)
- DORMAN 627-000 Coolant Hose Connector (627-000)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN Bmr Kit, 973-444 (973-444)
- DORMAN A/C Compressor Bypass Pulley, 34184 (34184)
- DENSO A/C Receiver Drier, 478-2026 (478-2026)
- Dorman Automotive Heating & Air Conditioning Parts