Shop All Automotive Heating & Air Conditioning Parts
Dorman
A/C Compressor Bypass Pulley, 34184
Mfr # 34184
Zoro # G5462464
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic (Pulley); Aluminum (Bracket)
- Vehicle Fit Ford 2003-86, Lincoln 1994-90, Mazda 1999-91, Mercury 2002-86
- Compressor Type FS10
- Type Serpentine
- Includes Mounting Bracket; Installation Hardware; Installation Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 34184
- Zoro # G5462464
- UPC # 37495341844
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Dia. | 127 mm |
Details
Material | Plastic (Pulley); Aluminum (Bracket) |
Vehicle Fit | Ford 2003-86, Lincoln 1994-90, Mazda 1999-91, Mercury 2002-86 |
Compressor Type | FS10 |
Type | Serpentine |
Includes | Mounting Bracket; Installation Hardware; Installation Instructions |
Number of Pulleys | 1 |
Item | Air Conditioning Bypass Pulley |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE EXPLORE Ratcheting Cargo Bar (1390600)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- ENERGY SUSPENSION 07-10 CHEVROLET K2500/3500HD RED TORSION BAR MOUNT (3.1143R)
- STEELCRAFT AUTOMOTIVE 88-C GM 2500/3500/97-17 RAM/07-17 TUNDRA/94-17 F150 ALL HEADACHE RACK (90001)
- DORMAN Heater Hose Tee Connector, Dorman - Help 47993 (47993)
- DORMAN Coolant Connector, 627-002 (627-002)
- DORMAN HVAC Control Vacuum Check Valve, 47170 (47170)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- DORMAN A/C Compressor Bypass Pulley, 34153 (34153)
- DORMAN Thermostat Housing, 902-5016 (902-5016)
- GPD Hvac Actuator, 1712747 (1712747)
- Dorman Automotive Heating & Air Conditioning