Shop All Automotive Heating & Air Conditioning Parts
Dorman
A/C Compressor Bypass Pulley, 34153
Mfr # 34153
Zoro # G5432504
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket; Installation Hardware; Installation Instructions
- Compressor Type FS10
- Type Serpentine
- Material Plastic (Pulley); Aluminum (Bracket)
- Vehicle Fit Buick 1995-92, Chevrolet 2002-90, Oldsmobile 1995-92, Pontiac 2002-98, Pontiac 1995-92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 34153
- Zoro # G5432504
- UPC # 37495341530
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Dia. | 127 mm |
Details
Includes | Mounting Bracket; Installation Hardware; Installation Instructions |
Compressor Type | FS10 |
Type | Serpentine |
Material | Plastic (Pulley); Aluminum (Bracket) |
Vehicle Fit | Buick 1995-92, Chevrolet 2002-90, Oldsmobile 1995-92, Pontiac 2002-98, Pontiac 1995-92 |
Number of Pulleys | 1 |
Item | Air Conditioning Bypass Pulley |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 8030 DC Panel Basic 30 Label Set (8030)
- ACDELCO Filter-Oil, Pf454 (PF454)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- SCANSTRUT Cable glands x 2 for Waterproof Junction Box (SB-2G)
- DORMAN 973-574 Blower Motor Resistor Kit With Harness (973-574)
- DORMAN 973-500 Blower Motor Resistor Kit With Harness (973-500)
- DORMAN A/C Compressor Bypass Pulley, 34225 (34225)
- DORMAN 973-407 Blower Motor Resistor Kit with Harness (973-407)
- DORMAN A/C Compressor Bypass Pulley, 34184 (34184)
- DORMAN 973-582 Blower Motor Resistor Kit With Harness (973-582)
- FOUR SEASONS Service Port, 59945 (59945)
- Dorman Automotive Heating & Air Conditioning Parts