Shop All Automotive Heating & Air Conditioning Parts
Dorman
A/C Compressor Bypass Pulley, 34152
Mfr # 34152
Zoro # G5447170
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type LTR4
- Includes Mounting Bracket; Installation Instructions
- Vehicle Fit Chevrolet 1995-87, GMC 1995-87, Oldsmobile 1994-91
- Type Serpentine
- Material Plastic (Pulley); Aluminum (Bracket)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 34152
- Zoro # G5447170
- UPC # 37495341523
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Dia. | 110 mm |
Details
Compressor Type | LTR4 |
Includes | Mounting Bracket; Installation Instructions |
Vehicle Fit | Chevrolet 1995-87, GMC 1995-87, Oldsmobile 1994-91 |
Type | Serpentine |
Material | Plastic (Pulley); Aluminum (Bracket) |
Number of Pulleys | 1 |
Item | Air Conditioning Bypass Pulley |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Report, PK10 (2240)
- ABUS Abus: 8002-2" Special Alloy Shackle Only 83/45"s (ABS-83002)
- SKF Axle Shaft Seal - Rear, 13569 (13569)
- BOSCH Tracker A/C Leak Detection Kit (16235)
- DORMAN HVAC Blend Door Repair Kit, 902-324 (902-324)
- DORMAN 973-582 Blower Motor Resistor Kit With Harness (973-582)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN Thermst Housing Assembly, 902-808 (902-808)
- DORMAN Thermostat Housing, 902-5016 (902-5016)
- DORMAN 926-133 HVAC Blend Door Gear Kit (926-133)
- ZEROSTART Cab & Cargo Heater Model 300 - 24V, 40,000 Btu, 5/8in. 16Mm Hose, Left Connections (7000308)
- Dorman Automotive Heating & Air Conditioning