Shop All Engine Sensors
Dorman
ABS Wheel Speed Sensor - Rear Right, 970-067
Mfr # 970-067
Zoro # G6491035
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Includes Wiring Harness
- Vehicle Fit Chrysler Pacifica 2006-04
- Housing Material Plastic
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 970-067
- Zoro # G6491035
- UPC # 19495132646
- Country of Origin China
- Category Engine Sensors
Details
Terminal Type | Blade |
Item | ABS Wheel Speed Sensor |
Includes | Wiring Harness |
Vehicle Fit | Chrysler Pacifica 2006-04 |
Housing Material | Plastic |
Position | Rear |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- LIQUI MOLY MoS2 Antifriction Motoroil 10W-40, 5 Liter, 2043 (2043)
- DONALDSON Flared Adapter, 4 In (102 Mm), P206614 (P206614)
- CRC 1 gal OSHA Air Brake Antifreeze and Conditioner - Bottle (05528)
- DORMAN ABS Wheel Speed Sensor - Rear Right, 970-027 (970-027)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-280 (970-280)
- DORMAN ABS Wheel Speed Sensor, 695-129 (695-129)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-030 (970-030)
- DORMAN Ambient Air Temperature Sensor, 902-022 (902-022)
- DORMAN Nitrogen Oxide (NOx) Sensor, 904-6029 (904-6029)
- BOSCH Abs Wheel Speed Sensor, #Bosch 0986594507 (0986594507)
- Dorman Engine Sensors