Shop All Engine Sensors
Dorman
ABS Wheel Speed Sensor - Rear Center, 970-280
Mfr # 970-280
Zoro # G6599465
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Dodge 2012, Dodge 2010-04, Mitsubishi 2009-06, Ram 2012-11
- Housing Material Plastic
- Terminal Type Blade
- Position Rear; Rear Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 970-280
- Zoro # G6599465
- UPC # 19495135241
- Country of Origin China
- Category Engine Sensors
Details
Vehicle Fit | Dodge 2012, Dodge 2010-04, Mitsubishi 2009-06, Ram 2012-11 |
Housing Material | Plastic |
Terminal Type | Blade |
Position | Rear; Rear Center |
Item | ABS Wheel Speed Sensor |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.75 Oz., PK25 (LH075Z)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- DORMAN Ignition Knock(Detonation) Sensor Connector, 917-033 (917-033)
- DORMAN ABS Wheel Speed Sensor - Front Right, 970-026 (970-026)
- DORMAN Nitrogen Oxide (NOx) Sensor, 904-6029 (904-6029)
- DORMAN Ambient Air Temperature Sensor, 902-022 (902-022)
- DORMAN ABS Wheel Speed Sensor, 695-129 (695-129)
- DORMAN ABS Wheel Speed Sensor - Front Right, 695-019 (695-019)
- BOSCH Oxygen Sensor, 13138 (13138)
- Dorman Engine Sensors