Shop All Engine Sensors
Dorman
ABS Wheel Speed Sensor - Front Right, 970-026
Mfr # 970-026
Zoro # G6554665
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front Right
- Includes Wiring Harness
- Housing Material Plastic
- Terminal Type Blade
- Vehicle Fit Chrysler 2005-01, Dodge 2005-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 970-026
- Zoro # G6554665
- UPC # 19495132226
- Country of Origin China
- Category Engine Sensors
Details
Position | Front Right |
Includes | Wiring Harness |
Housing Material | Plastic |
Terminal Type | Blade |
Item | ABS Wheel Speed Sensor |
Vehicle Fit | Chrysler 2005-01, Dodge 2005-01 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 35 Lb Plastic Pail (14118LB)
- SAFETY STEP Safety Step JR-08C-G Steel Folding Jr. Safety Step (JR-08C-G)
- FIAMM Horn Kit, Electric, 3"L (66063)
- ILC Replacement For EIKO 624 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-1DT2-2)
- DORMAN ABS Wheel Speed Sensor, 695-129 (695-129)
- DORMAN Ambient Air Temperature Sensor, 902-022 (902-022)
- DORMAN Ignition Knock(Detonation) Sensor Connector, 917-033 (917-033)
- DORMAN Air Suspension Ride Height Level Sensor, 927-010 (927-010)
- DORMAN Knock Sensor Kit, 926-084 (926-084)
- DORMAN Transmission Range Sensor, 511-101 (511-101)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS1837 (ALS1837)
- Dorman Engine Sensors