Shop All Engine Sensors
Dorman
ABS Wheel Speed Sensor, 695-129
Mfr # 695-129
Zoro # G6589184
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wiring Harness
- Terminal Type Pin
- Vehicle Fit Honda Civic 2011-06
- Position Front Right
- Housing Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 695-129
- Zoro # G6589184
- UPC # 19495497790
- Country of Origin China
- Category Engine Sensors
Details
Includes | Wiring Harness |
Item | ABS Wheel Speed Sensor |
Terminal Type | Pin |
Vehicle Fit | Honda Civic 2011-06 |
Position | Front Right |
Housing Material | Metal; Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Oil Pan Set, Os34407R (OS34407R)
- ST LOUIS PNEUMATIC Tire Buffer w/QC Chuck and Exhaust Hose (SLP-86010REK)
- JJ KELLER Garage Repair Order Form, PK10 (3666)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-077 (970-077)
- DORMAN Engine Camshaft Position Sensor, 907-728 (907-728)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-280 (970-280)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- DORMAN ABS Wheel Speed Sensor - Rear Right, 970-067 (970-067)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-089 (970-089)
- DELPHI Oxygen Sensor, Es20053 (ES20053)
- Dorman Engine Sensors