Shop All ABS Equipment
Dorman
ABS Ring - Front Right, 917-546
Mfr # 917-546
Zoro # G9240391
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Ford Probe 1997-93, Mazda 626 2000-93, Mazda Millenia 2000-95
- Width 0.39 in
- Number of Teeth 44
- Inside Dia. 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 917-546
- Zoro # G9240391
- UPC # 19495450337
- Country of Origin China
- Category ABS Equipment
Dimensions
Width | 0.39 in |
Inside Dia. | 3.07 in |
Outside Dia. | 3.8 in |
Details
Material | Steel |
Vehicle Fit | Ford Probe 1997-93, Mazda 626 2000-93, Mazda Millenia 2000-95 |
Number of Teeth | 44 |
Position | Front Left; Front Right |
Item | ABS Tone Ring |
Description
Dorman's ABS Tone Ring offers cost-cutting convenience. Now you can easily replace the failed or damaged ABS ring, instead of the entire CV shaft, saving time, money and labor. Additionally, our direct-replacement ABS Tone Ring is constructed of quality material for extra protection and increased durability.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 13x6.50-6 Turf 4 Ply Tubeless Low Speed Tire (450155)
- GROCO 1/2" NPT Bronze 90 Degree Pipe to 1/2"-5/8" ID Hose (PTHC-5062)
- SPEC-D TUNING Antenna Mast Replacement Kit (ANT-105A)
- MILWAUKEE TOOL M12 Spot Polisher - 2 Replacement Backing Pad (49-36-0800)
- DORMAN Abs Sensor, 970-049 (970-049)
- DORMAN Abs Sensor, 695-492 (695-492)
- DORMAN Abs Sensor, 695-885 (695-885)
- CARLSON BRAKE HARDWARE Infiniti 02-99 Nissan 06-89 Suzuki 10-07 Bk Hardware Kit, 13257Q (13257Q)
- CARLSON BRAKE HARDWARE Assembly Fluid Bx-6/Pr-Ea, H9440 (H9440)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- CARLSON BRAKE HARDWARE Mounting Bolt Assortment Box, H9092 (H9092)
- Dorman ABS Equipment