Shop All ABS Equipment
Dorman
ABS Control Module, 599-718
Mfr # 599-718
Zoro # G7309554
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Plastic
- Features Remanufactured
- Length 5 in
- Terminal Type Male
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 599-718
- Zoro # G7309554
- UPC # 19495754794
- Country of Origin United States
- Category ABS Equipment
Dimensions
Length | 5 in |
Height | 1.8 in |
Width | 4.2 in |
Details
Item | ABS Control Module |
Material | Metal; Plastic |
Features | Remanufactured |
Terminal Type | Male |
Vehicle Fit | Cadillac 2005-03, Chevrolet 2006-03, GMC 2006-03 |
Mounting Style | Bolted |
Brake Service Grade | Regular |
Connector Material | Metal; Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1615 (8PK1615)
- DONALDSON Lube Filter, Spin-On Full Flow, P554770 (P554770)
- MTD Starter Hsg Asm (753-06697)
- C.H. YATES C.H. Yates 12000 Black Rubber Heavy Duty 'V' Keel Roller - 12 in. x 0.625 in. (12000)
- DORMAN Abs Sensor, 695-492 (695-492)
- DORMAN Abs Sensor, 695-885 (695-885)
- DORMAN Abs Sensor, 970-049 (970-049)
- CARLSON BRAKE HARDWARE Assembly Fluid Bx-6/Pr-Ea, H9440 (H9440)
- CARLSON BRAKE HARDWARE Acura 10-09 Chev 10-03 Ford 10-98 Gmc Tk Pin-Bolt Kit, H5072 (H5072)
- CARLSON BRAKE HARDWARE Mounting Bolt Assortment Box, H9092 (H9092)
- WABCO Relay Valve Kit - 5.5 2DEL (4006110340)
- Dorman Automotive Brakes