Shop All ABS Equipment
Dorman
ABS Control Module, 599-716
Mfr # 599-716
Zoro # G7305004
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remanufactured
- Material Metal; Plastic
- Length 5 in
- Vehicle Fit Chevrolet Silverado 1500 2004-03, GMC Sierra 1500 2004-03
- Terminal Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 599-716
- Zoro # G7305004
- UPC # 19495422853
- Country of Origin United States
- Category ABS Equipment
Dimensions
Length | 5 in |
Width | 4.2 in |
Height | 1.8 in |
Details
Features | Remanufactured |
Material | Metal; Plastic |
Item | ABS Control Module |
Vehicle Fit | Chevrolet Silverado 1500 2004-03, GMC Sierra 1500 2004-03 |
Terminal Type | Male |
Mounting Style | Bolted |
Connector Material | Metal; Plastic |
Brake Service Grade | Regular |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Oil Filler Cap, Plastic, Quick On (MO119)
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- MILTON INDUSTRIES Straight Head Air Chuck (691)
- DORMAN Abs Sensor, 695-885 (695-885)
- DORMAN Abs Sensor, 970-049 (970-049)
- DORMAN Abs Sensor, 695-492 (695-492)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- HALDEX Full-Function Valve - Abs And Emergency (AL430614)
- BENDIX Modulator Valve - Antilock Brakes, K128914OR (K128914OR)
- Dorman ABS Equipment