Shop All ABS Equipment
Dorman
ABS Control Module, 599-705
Mfr # 599-705
Zoro # G7305354
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Plastic
- Features Remanufactured
- Length 5 in
- Vehicle Fit Chevrolet Silverado 1500 2002-99, GMC Sierra 1500 2002-99
- Terminal Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 599-705
- Zoro # G7305354
- UPC # 19495422747
- Country of Origin United States
- Category ABS Equipment
Dimensions
Length | 5 in |
Width | 4.2 in |
Height | 1.8 in |
Details
Item | ABS Control Module |
Material | Metal; Plastic |
Features | Remanufactured |
Vehicle Fit | Chevrolet Silverado 1500 2002-99, GMC Sierra 1500 2002-99 |
Terminal Type | Male |
Mounting Style | Bolted |
Connector Material | Metal; Plastic |
Brake Service Grade | Regular |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Super 5W-20, Engine Oil, 1 Qt (124405)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- WESTIN Pro Traxx 4 Step Pad & Clips (21-20001-5)
- WALKER EXHAUST Exhaust Muffler Assembly, 53756 (53756)
- DORMAN Abs Sensor, 695-885 (695-885)
- DORMAN Abs Sensor, 695-492 (695-492)
- DORMAN Abs Sensor, 970-049 (970-049)
- BUYERS PRODUCTS Gauge - Hydraulic Pressure, HPGS100 (HPGS100)
- CARLSON BRAKE HARDWARE Volvo 05-85 Cal Boot W/Seal, 15174 (15174)
- CARLSON BRAKE HARDWARE Assembly Fluid Bx-6/Pr-Ea, H9440 (H9440)
- BENDIX Valve, Modulator Relay, Abs, 3/4 Npt, 4 X 3/8 Npt (801993)
- Dorman Automotive Brakes