Shop All ABS Equipment
Dorman
ABS Control Module, 599-700
Mfr # 599-700
Zoro # G7308872
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Plastic
- Features Remanufactured
- Length 5 in
- Height 1.8 in
- Terminal Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 599-700
- Zoro # G7308872
- UPC # 19495422693
- Country of Origin United States
- Category ABS Equipment
Dimensions
Length | 5 in |
Height | 1.8 in |
Width | 4.2 in |
Details
Material | Metal; Plastic |
Item | ABS Control Module |
Features | Remanufactured |
Terminal Type | Male |
Vehicle Fit | Cadillac 2002, Chevrolet 2002-00, GMC 2002-00 |
Mounting Style | Bolted |
Connector Material | Metal; Plastic |
Brake Service Grade | Regular |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE MagicMount Select Vent Magnetic Mount, Black (MMV-RP)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (47253)
- AFTERMARKET Universal Tractor Implement PTO Safety Shield BARECO EASIEST ON EARTH TO USE (CLO70-0543)
- SEA-DOG Drop-In Hidden Horn V.1 w/Grills (431210-1)
- DORMAN Abs Sensor, 970-049 (970-049)
- DORMAN Abs Sensor, 695-492 (695-492)
- DORMAN Abs Sensor, 695-885 (695-885)
- CARLSON BRAKE HARDWARE Subaru 10-05 Volvo 10-07 Bk Hardware Kit, 13484Q (13484Q)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- CARLSON BRAKE HARDWARE Am General-Hummer 06-93 Amer Motors 88-6 Box Of 10Pcs, H9402 (H9402)
- HALDEX Full-Function Valve - Abs And Emergency (AL430614)
- Dorman ABS Equipment