Shop All Automotive Heating & Air Conditioning Parts
Dorman
973-407 Blower Motor Resistor Kit with Harness
Mfr # 973-407
Zoro # G304308502
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Harness
- Terminal Type Blade
- Number of Wires 8
- Vehicle Fit Buick 1990-77, Cadillac 1984-82, Chevrolet 1994-77, GMC 1994-78, Oldsmobile 1994-77, Pontiac 1993-76
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 973-407
- Zoro # G304308502
- UPC # 1949527290
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Wiring Harness Length | 6 in |
Details
Includes | Wire Harness |
Terminal Type | Blade |
Number of Wires | 8 |
Vehicle Fit | Buick 1990-77, Cadillac 1984-82, Chevrolet 1994-77, GMC 1994-78, Oldsmobile 1994-77, Pontiac 1993-76 |
Number of Mounting Holes | 2 |
Terminal Gender | Male |
Connector Gender | Male |
Positions | Front |
Item | Blower Motor Resistor Kit |
Number of Terminals | 8 |
Number of Connectors | 2 |
Description
A unique repair solution, Dorman's Blower Motor Resistor Kit is engineered from high-quality materials to withstand the condensation that typically causes corrosion in resistors effectively. The durable design resists thermal fuse failure, overheating, and burnout, ensuring a long service life. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-2223-00)
- DORMAN PCV Valve Elbow, 46027 (46027)
- BALDWIN FILTERS Air Filter, 7-9/32 x 1-1/32 in. (PA4461)
- A & I PRODUCTS Socket, Ball; Top Link - Cat I & II 8" x6" x2" (A-BS108)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN HVAC Heater Hose Connector, 47164 (47164)
- DORMAN Coolant Connector, 627-006 (627-006)
- DORMAN A/C Compressor Bypass Pulley, 34153 (34153)
- DORMAN HVAC AIR INLET DOOR GEAR (926-291)
- DORMAN 973-582 Blower Motor Resistor Kit With Harness (973-582)
- S.U.R. & R. AUTO PARTS 1/2" A/C COMPRESSION UNION (1) (SRRAC12)
- Dorman Automotive Heating & Air Conditioning