Shop All Automotive Body Clips
Dorman
963-041 Panel Trim Retainer- GM
Mfr # 963-041
Zoro # G904302993
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application General Motors
- Length 3/4 in
- Color White
- Fastener Hole Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 963-041
- Zoro # G904302993
- UPC # 1949523714
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length | 3/4 in |
Fastener Hole Size | 5/16 in |
Head Dia. | 21/32 in |
Details
Item | Panel Trim Retainer |
Material | Nylon |
Application | General Motors |
Color | White |
Description
Dorman offers a comprehensive selection of interior panel retainers for almost any automotive fastening job. All our interior panel retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (V415-B)
- WIRTHCO ENGINEERING Funnel King® Drip Tray - 40092 (40092)
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- VP RACING FUELS ProMax 50:1 (97 Octane) Premixed Small Engine Fuel 5 Gallon Pail (6832)
- DORMAN Door Pnl Install Kit, 702-010 (702-010)
- DORMAN 961-313 Clip Nut - U-Threaded, 1/4-20 In X9/16 In, Panel Range.025 In -.150 In (961-313)
- DORMAN Molding Retainer For Chrysler And GM Models Push Rivet 118 Length Black Plastic Pack Of 2 (961-369D)
- DORMAN Splash Shield Clip, 700-076 (700-076)
- DORMAN 702-010 Door Panel Trim Retainer Kit - Chevy (702-010)
- DORMAN Push/Screw-In Ret., 030-728 (030-728)
- DISCO Push On Retainer Assortment, 195 PCS (8197)
- Dorman Automotive Body Clips