Shop All Automotive Body Clips
Dorman
963-007 Splash Shield Retainer - GM/Ford/Chrysler
Mfr # 963-007
Zoro # G904303068
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application GM/Ford/Chrysler
- Length 9/16 in
- Color Black
- Shaft Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 963-007
- Zoro # G904303068
- UPC # 1949523426
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length | 9/16 in |
Shaft Dia. | 0.12 in |
Head Dia. | 3/4 in |
Fastener Hole Size | 0.281 in |
Details
Item | Splash Shield Retainer |
Material | Nylon |
Application | GM/Ford/Chrysler |
Color | Black |
Description
Dorman offers a comprehensive line of Splash Shield Retainers for a range of automotive applications. All our Splash Shield Retainers are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Seam Sealer, Heavy Bodied (08308)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- REESE Jack Handle Kit, 2000 lb. (500256)
- ESCO Dual Wheel farm Tractor Style Bead breaker (10165)
- DORMAN Door Pnl Install Kit, 702-010 (702-010)
- DORMAN Body Retainers, 030-720 (030-720)
- DORMAN Push-In Nylon Ret., 030-709 (030-709)
- DORMAN 963-041 Panel Trim Retainer- GM (963-041)
- DORMAN 961-313 Clip Nut - U-Threaded, 1/4-20 In X9/16 In, Panel Range.025 In -.150 In (961-313)
- DORMAN Molding Retainer For Chrysler And GM Models Push Rivet 118 Length Black Plastic Pack Of 2 (961-369D)
- MOTORMITE Molding Retainers-Chrysler- 10-24 X 1 In, 45452 (45452)
- Dorman Automotive Body Clips