Shop All Suspension Hardware & Components
Dorman
949-099 Suspension Air Compressor
Mfr # 949-099
Zoro # G404307177
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (1) Two Ping Assembly; (1) Wire Harness
- Voltage 12V
- Type Electrical
- Air Flow Rate 3 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 949-099
- Zoro # G404307177
- UPC # 88548433552
- Country of Origin China
- Category Suspension Hardware & Components
Details
Color | Black |
Includes | (1) Two Ping Assembly; (1) Wire Harness |
Voltage | 12V |
Type | Electrical |
Air Flow Rate | 3 CFM |
Amperage Rating | 25 A |
Max. Pressure | 270 psi |
Vehicle Fit | Cadillac 2020-02, Chevrolet 2020-01, GMC 2020-01 |
Grade | Regular |
Item | Air Suspension Compressor |
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, the Dorman Air Suspension Compressor eliminates excessive suspension sag and restores vehicle handling and safety. This is an exclusive OE FIX with thermal protection software to prevent motor burnout and a weather-resistant connector and membrane to address the original failure mode. It is available as a complete assembly with all new components, including the motor and dryer. Since this part is a direct replacement, the exact fit adds another level of convenience. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- A & I PRODUCTS Canopy Kit, Red 3" x60" x48" (A-C7482R)
- GRAYMILLS Submersible Pump, Motor, No Connector (1-EAYS)
- DORMAN Suspension Knuckle Bushing - Rear Lower, 523-077 (523-077)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- DORMAN 523-073 Rear Position Trailing Arm Bushing (523-073)
- DORMAN Suspension Knuckle Bushing - Rear Upper, 905-531 (905-531)
- DORMAN Suspension Knuckle Bushing - Rear Right, 523-082 (523-082)
- DORMAN Lateral Arm - Rear Right Lower Forward, 524-104 (524-104)
- FOCUS AUTO PARTS Suspension Strut Assembly 2007-2012 Nissan Sentra 2.0L, 331648R (331648R)
- Dorman Shocks & Struts and Components