Shop All Suspension Hardware & Components
Dorman
949-006 Air Suspension Line Repair Kit
Mfr # 949-006
Zoro # G004307010
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 86 in; 18 in
- Material Nylon
- Color Black; Clear
- Includes Retainer Clips; T Joint
- Vehicle Fit Cadillac 2006-02, Chevrolet 2006-01, GMC 2006-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 949-006
- Zoro # G004307010
- UPC # 3749530143
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Length | 86 in; 18 in |
Tube Outside Dia. | 0.13 in |
Details
Item | Air Suspension Line Repair Kit |
Material | Nylon |
Color | Black; Clear |
Includes | Retainer Clips; T Joint |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2006-01, GMC 2006-01 |
Number of Connectors | 6 |
Connector Type | 90 Degree; Straight |
Description
Our Suspension Air Compressor Line Repair Kits prevent the suspension compression from overworking and unsafe driving conditions due to a sagging suspension. Replacement restores suspension performance and improves drivability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 60 INCH BLACK GROUND CABLE SIMILAR TO WESTERN OEM 55984 (1306330)
- QUICKCABLE Sbx Contact, 175A, 2ga., PK10 (123205-010)
- A & I PRODUCTS Clip; Distributor Rotor Spring 1" x1" x0.5" (A-8N12213)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- DORMAN Suspension Air Compressor, 949-200 (949-200)
- DORMAN Suspension Subframe Bushing Kit, 924-003 (924-003)
- DORMAN Jounce Bumper - Rear, 523-049 (523-049)
- DORMAN Compressor, 949-008 (949-008)
- DORMAN 523-073 Rear Position Trailing Arm Bushing (523-073)
- DORMAN Suspension Knuckle Bushing - Rear Upper, 905-531 (905-531)
- MOOG Steering Pitman Arm, K7345 (K7345)
- Dorman Shocks & Struts and Components