Shop All Automotive Battery Terminal Components & Parts
Dorman
926-877 Battery Terminal Nut
Mfr # 926-877
Zoro # G004375156
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Buick 2017-09, Buick 2006-05, Chevrolet 2017-04, GMC 2017-04, Pontiac 2010-05, Saturn 2010-06
- Includes (2) Brackets; (2) Adjuster Nuts
- Material Steel
- Thread Size M6-1.0
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-877
- Zoro # G004375156
- UPC # 3749594962
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Thread Size | M6-1.0 |
Hex Size | 10 mm |
Details
Item | Battery Cable Terminal Adjuster |
Fits | Buick 2017-09, Buick 2006-05, Chevrolet 2017-04, GMC 2017-04, Pontiac 2010-05, Saturn 2010-06 |
Includes | (2) Brackets; (2) Adjuster Nuts |
Material | Steel |
Fit Type | Specific |
Description
When specialized battery terminal nuts become lost or damaged during service, a standard nut won't draw the sliding clamp tight, requiring a new terminal cable. These nuts and clamps match the original hardware and install on the original cable. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX TRUE<i>Charge</i>2 10A Battery Charger - 24V (804-2410)
- ANCO Contour Premium Profile Blades, C-28-Oe (C-28-OE)
- DB ELECTRICAL New Starter For Bomag Hamm Stone Roller 0-001-223-021 Bosch Interchange 7020479 (410-24099)
- U-VIEW ULTRAVIOLET SYSTEMS Pico Lite (UV413020)
- DORMAN 926-882 Positive Battery Terminal (926-882)
- DORMAN Battery Terminal Bolt, 64740 (64740)
- DORMAN Battery Terminal (926-497)
- DORMAN Dorman 85240 16 14 Gauge Weather Proof Terminal Butt Connector; Pack 10 (D18-85240)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5724-360-005R)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- PERFORMANCE TOOL Battery Post and Terminal Cleaner (W3302)
- Dorman Automotive Battery Terminal Components & Parts