Shop All Automotive Door & Hatch Parts
Dorman
926-324 Exterior Door Handle Bracket
Mfr # 926-324
Zoro # G204301900
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Metal
- Color Black
- Width 2-1/2 in
- Length 10-1/4 in
- Vehicle Fit Ford Focus 2011-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-324
- Zoro # G204301900
- UPC # 3749593222
- Country of Origin Canada
- Category Automotive Door & Hatch Parts
Dimensions
Width | 2-1/2 in |
Length | 10-1/4 in |
Details
Material | Plastic; Metal |
Color | Black |
Vehicle Fit | Ford Focus 2011-08 |
Positions | Front Left |
Item | Exterior Door Handle Bracket |
Number of Mounting Holes | 1 |
Description
Re-engineered with upgraded materials and design improvements to reduce breakage, Dorman's Outside Door Handle Reinforcement ensures long-lasting performance. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS Shieldsflex 2 Water Exhaust Series 250 Hose with Wire, 4" x 2' (116-250-4000-24)
- COUNTERACT Balancing Beads, 3 oz., Glass, PK4 (3oz. BP)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- SUNEX Replacmnt Caster Assembly for Creeper, 2" (8502)
- DORMAN 912-039 Hood Release Cable With Handle (912-039)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38458 (38458)
- DORMAN 926-135 Trunk Lid Pull Down Motor Gear (926-135)
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- DORMAN Door Hinge Pin and Bushing Kit, 38479 (38479)
- DORMAN Door Lock Rod Clip - Rear Right, 75451 (75451)
- FAIRCHILD INDUSTRIES D3024 - 1993-1998 Jeep Grand Cherokee Door Seal (D3024)
- Dorman Automotive Door & Hatch Parts