Shop All Rubber Hose Accessories
Dorman
926-165 Radiator Coolant Hose O-Ring Kit
Mfr # 926-165
Zoro # G804306954
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Inside Dia. (In.) 0.984 in; 1.859 in
- Number of Pieces 6
- Outside Dia. 1.262 in; 2.137 in
- Application Ford 2016-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-165
- Zoro # G804306954
- UPC # 3749591978
- Country of Origin Viet Nam
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 0.984 in; 1.859 in |
Outside Dia. | 1.262 in; 2.137 in |
Details
Item | Radiator Coolant Hose O-Ring Kit |
Material | FKM |
Number of Pieces | 6 |
Application | Ford 2016-08 |
Thickness | 0.139 in; 0.139 in |
Shape | Round |
Description
Don't replace an entire radiator hose assembly just because the O-ring goes bad! This aftermarket-exclusive radiator coolant hose O-ring allows you to simply replace the failed component. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Trombetta Solenoid (TRO-684-1221-012-JN)
- VALTERRA Valterra H03-0009 Stainless Steel Hose Clamps, Pack of 10 - #56, 3" x 4" (H03-0009)
- GATES Accessory Drive Belt, 7400 (7400)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- Dorman Rubber Hoses & Accessories