Shop All Drive Shafts & Axles
Dorman
926-163 Rear Axle O-Ring Kit
Mfr # 926-163
Zoro # G004269004
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material FKM
- Thickness 0.139 in
- Outside Dia. 3.262 in
- Vehicle Fit Ford 2019-99, Ford 1997-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-163
- Zoro # G004269004
- UPC # 3749591976
- Country of Origin Viet Nam
- Category Drive Shafts & Axles
Dimensions
Outside Dia. | 3.262 in |
Inside Dia. | 2.984 in |
Details
Color | Black |
Material | FKM |
Thickness | 0.139 in |
Vehicle Fit | Ford 2019-99, Ford 1997-80 |
Position | Rear |
Item | Drive Axle Shaft Seal |
Type | O-Ring |
Fit Type | Specific |
Rim Shape | Round |
Description
The axle shaft o-ring seals the rear axle to the wheel hub. The symptom of a failed axle shaft o-ring is an axle fluid leak around wheel hub. This is an ideal repair solution to prevent axle fluid leaks from forming around the wheel hub. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1050C1 (1050C1)
- STREAMLIGHT Leather Holster - Strion Series (74059)
- KEN-TOOL Close Quarters Bar, 18" (7032)
- DORMAN Rear Driveshaft, 936-902 (936-902)
- DORMAN 926-885 Harmonic Balancer Bolt (926-885)
- DORMAN Axle Shaft - Rear Right, 630-328 (630-328)
- DORMAN Drive Shaft Center Support Bearing, 934-102 (934-102)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- SURTRACK AXLE Cv Axle Shaft, Ho-8159 (HO-8159)
- Dorman Drive Shafts & Axles