Shop All Rubber Hose Accessories
Dorman
926-162 Lower Radiator Hose O-Ring
Mfr # 926-162
Zoro # G004306914
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Application Chevrolet Cruze 2014-11
- Inside Dia. (In.) 38 mm
- Number of Pieces 2
- Outside Dia. 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-162
- Zoro # G004306914
- UPC # 3749591975
- Country of Origin Viet Nam
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 38 mm |
Outside Dia. | 46 mm |
Details
Item | Radiator Coolant Hose O-Ring |
Material | FKM |
Application | Chevrolet Cruze 2014-11 |
Number of Pieces | 2 |
Thickness | 4 mm |
Shape | Round |
Description
Don't replace an entire radiator hose assembly just because the O-ring goes bad! This aftermarket-exclusive radiator coolant hose O-ring allows you to simply replace the failed component. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ignition Coil, 12 VOLT, Internal Resistor 9.5" x5.75" x4.25" (A-21A513)
- WEATHER GUARD GULL WING WIDE FS LB BLACK ALUMINUM BOX (114-5-01)
- STAR BRITE A 16 Oz Teak Oil, #81616 (81616)
- URO PARTS Bumper Impact S, 51128135488 (51128135488)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- Dorman Rubber Hose Accessories