Shop All Rubber Hose Accessories
Dorman
926-161 Lower Radiator Hose O-Ring
Mfr # 926-161
Zoro # G404306941
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Inside Dia. (In.) 1.734 in
- Number of Pieces 1
- Outside Dia. 2.012 in
- Application Chevrolet 2007-01, GMC 2007-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 926-161
- Zoro # G404306941
- UPC # 3749591974
- Country of Origin Viet Nam
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 1.734 in |
Outside Dia. | 2.012 in |
Details
Item | Radiator Coolant Hose O-Ring |
Material | FKM |
Number of Pieces | 1 |
Application | Chevrolet 2007-01, GMC 2007-01 |
Thickness | 0.139 in |
Shape | Round |
Description
Don't replace an entire radiator hose assembly just because the O-ring goes bad! This aftermarket-exclusive radiator coolant hose O-ring allows you to simply replace the failed component. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Pkg-Oil Pr-Each/Bx-12, Pf61F (PF61F)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- WEATHER GUARD Hard Hat Bracket (8875)
- ANCOR Black 2 AWG Battery Cable - 100' (114010)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- SUR&R Compression Block Off, 3/8" Outside dia. (AC38CB)
- SUR&R Compression Fitting Kit, SAE, 4 Pieces (AC40)
- Dorman Rubber Hose Accessories