Shop All Rubber Hose Accessories
Dorman
926-160 Lower Radiator Hose O-Ring
Mfr # 926-160
Zoro # G504306940
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Number of Pieces 1
- Application Chevrolet 2014-06, GMC 2014-06
- Inside Dia. (In.) 1.975 in
- Outside Dia. 2.395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 926-160
- Zoro # G504306940
- UPC # 3749591973
- Country of Origin Viet Nam
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 1.975 in |
Outside Dia. | 2.395 in |
Details
Item | Radiator Coolant Hose O-Ring |
Material | FKM |
Number of Pieces | 1 |
Application | Chevrolet 2014-06, GMC 2014-06 |
Thickness | 0.21 in |
Shape | Round |
Description
Don't replace an entire radiator hose assembly just because the O-ring goes bad! This aftermarket-exclusive radiator coolant hose O-ring allows you to simply replace the failed component. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Light-Led Courtesy White Alum, #401350-1 (401350-1)
- SEA-DOG Double Braided Nylon Dock Line, 3/8 in. x 10', White (302110010WH-1)
- JJ KELLER ELD Backup Logbook (51944)
- STENS Air Filter Shop Pack 102-571-10 For Echo A226000473 (102-571-10)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- TRAMEC SLOAN Heavy Duty Spring, 13 In L (2ZJT8)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- Dorman Rubber Hose Accessories