Shop All Rubber Hose Accessories
Dorman
926-159 Radiator Coolant Hose O-Ring Kit
Mfr # 926-159
Zoro # G704306931
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Inside Dia. (In.) 31.5 mm; 55 mm; 55 mm; 50 mm; 50 mm; 25 mm; 37 mm; 37 mm; 37 mm; 37 mm; 66.7 mm
- Application Ford 2018-11
- Outside Dia. 39.5 mm; 63 mm; 63 mm; 58 mm; 58 mm; 32 mm; 45 mm; 45 mm; 45 mm; 45 mm; 76.3 mm
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-159
- Zoro # G704306931
- UPC # 3749591972
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 31.5 mm; 55 mm; 55 mm; 50 mm; 50 mm; 25 mm; 37 mm; 37 mm; 37 mm; 37 mm; 66.7 mm |
Outside Dia. | 39.5 mm; 63 mm; 63 mm; 58 mm; 58 mm; 32 mm; 45 mm; 45 mm; 45 mm; 45 mm; 76.3 mm |
Details
Item | Radiator Coolant Hose O-Ring Kit |
Material | EPDM |
Application | Ford 2018-11 |
Number of Pieces | 11 |
Thickness | 4 mm; 4 mm; 4 mm; 4 mm; 4 mm; 4 mm; 3.5 mm; 4 mm; 4 mm; 4 mm; 4 mm; 4.8 mm |
Shape | Round |
Description
Don't replace an entire radiator hose assembly just because the O-ring goes bad! This aftermarket-exclusive radiator coolant hose O-ring allows you to simply replace the failed component. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Ultraguard Bugshield (72-34772)
- DENT FIX EQUIPMENT $SEAM/SEAL REMOVER AIR TOOL KIT (DF701)
- WIX FILTERS Fuel Water Separator, 33225 (33225)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- Dorman Rubber Hose Accessories