Shop All Shaft Seals & Adapters
Dorman
926-157 Power Steering Pump O-Ring Kit
Mfr # 926-157
Zoro # G904308933
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material NBR
- Thickness 1.9 mm; 1.9 mm
- Color Black; Orange
- Rim Shap Round
- Inside Dia. 14.5 mm; 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 926-157
- Zoro # G904308933
- UPC # 3749591970
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14.5 mm; 13 mm |
Details
Material | NBR |
Thickness | 1.9 mm; 1.9 mm |
Color | Black; Orange |
Rim Shap | Round |
Item | Power Steering Pump O-Ring Kit |
Outside Dia | 18.3 mm; 16.8 mm |
Description
Restore a leaking power steering system with this power steering pump O-ring repair kit. Replacing original O-rings that have dry-rotted or deteriorated with age, these new O-rings eliminate leaks. A direct replacement made form durable materials. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- POWERDRIVE 5/8" Sheave 3.95" OD (AK41-5/8)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X08X06)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010ON, Pressure Line, 10 micron (ZX-0240D010ON)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- Dorman Motor Supplies