Shop All Automotive Heating & Air Conditioning Parts
Dorman
926-133 HVAC Blend Door Gear Kit
Mfr # 926-133
Zoro # G204308480
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 14 mm
- Vehicle Fit Dodge Durango 2021-11, Jeep Grand Cherokee 2021-11
- Attachment Type Press On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 926-133
- Zoro # G204308480
- UPC # 3749591946
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Details
Color | Black |
Thickness | 14 mm |
Vehicle Fit | Dodge Durango 2021-11, Jeep Grand Cherokee 2021-11 |
Attachment Type | Press On |
Item | Blend Door Actuator Gear Kit |
Description
The ventilation system's blend door gear often breaks, making the blend door inoperable. This replacement gear replaces the broken original while preserving the rest of the blend door assembly. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 2 x 3/8", CRWA1, Nitrile (11343)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7917)
- WOLO Low Tone Replacement Horn, Electric (310-2T)
- A & I PRODUCTS Cross & Bearing Kit 4" x4" x1" (A-200-4400)
- DORMAN Thermst Housing Assembly, 902-2080 (902-2080)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN 47238HP Aluminum Heater Hose Repair Kit (47238HP)
- DORMAN Coolant Connector, 627-002 (627-002)
- DORMAN 627-000 Coolant Hose Connector (627-000)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- FOUR SEASONS Fitting-Splicer Bl, 14328 (14328)
- Dorman Automotive Heating & Air Conditioning Parts