Shop All Automotive Back Up Alarms
Dorman
926-104 Back Up Assist Alarm
Mfr # 926-104
Zoro # G904307189
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Black
- Vehicle Fit Infiniti 2010-04, Nissan 2018-04
- Vehicle Ground Polarity Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-104
- Zoro # G904307189
- UPC # 3749591917
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Back Up Alarm |
Voltage | 12V |
Color | Black |
Vehicle Fit | Infiniti 2010-04, Nissan 2018-04 |
Vehicle Ground Polarity | Negative |
Description
Dorman's Back Up Alarms provide a high frequency "beeping" pulse that warns driver of objects in close proximity of the vehicle when parallel parking or in reverse. Our Back Up Alarms are sold as complete kits, including all hardware needed for the repair. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 30 Piece Vacuum Cap Assortment Value Pac, 47388 (47388)
- A & I PRODUCTS CabCAM Bracket Kit For 7" High Definition Monitor 12" x6.75" x3.25" (A-HD6164BK)
- WESTWARD Charger, For 6/12V Battery, 8.5A Input (473X75)
- REESE Bearing Protector Cover, PK2 (BB19800112)
- DORMAN THIRD BRAKE LIGHT ASSEMBLY (923-290)
- GROTE Work Lamp, 36 LED, TractorPlus, w/Bracket (63861-5)
- RAILHEAD GEAR Forklift Safety Light, LED, Blue (KE-BL1)
- VELVAC Heavy Duty Back-Up Alarm 102Db Wired (697002)
- JASCO Magnetic Wireless Window Alarm (56789)
- STENS Test Light For For Use On 6 Or 12 Volt Systems; 752-618 (752-618)
- IMPERIAL SUPPLIES Back Up Alarm, 102dB, Gray, 5 in. L, Plastic (38XF44)
- Dorman Automotive Electrical