Shop All Brake Parts
Dorman
926-048 Drum Brake Self Adjuster Cable
Mfr # 926-048
Zoro # G104304728
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 7.88 in
- Vehicle Fit Toyota 2017-13, Toyota 2011-96
- Gauge 9
- End Type Hex; Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 926-048
- Zoro # G104304728
- UPC # 3749591861
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 7.88 in |
Details
Item | Self Adjuster Cable |
Material | Rubber |
Vehicle Fit | Toyota 2017-13, Toyota 2011-96 |
Gauge | 9 |
End Type | Hex; Loop |
Description
Our Parking Brake Cable is a direct replacement for seized or broken original equipment cables. Nylon-coated braided steel cables restore parking brake functionality and provide protection from the elements. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 8.5mm Hole 20mm Flng 20mm Stem PK25 (10371PK)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GRAYMILLS Valve (738-07243)
- GOLIGHT Golight Radioray GT Series Portable Mount - White LED - Handheld Remot (79014GT)
- DORMAN OE Replacement 3012 Length Single Hose (H620626)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- DORMAN Disc Brake Caliper Bolt Or Pin, Hw14193 (HW14193)
- DORMAN Parking Brake Hardware Kit, HW17393 (HW17393)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- AGS 8 oz Sil-Glyde Silicone Brake Lubricant (A79-BK8)
- Dorman Brake Parts