Shop All Control & Idler Arms
Dorman
926-046 Lateral Link To Knuckle Bolt
Mfr # 926-046
Zoro # G004308673
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 252 mm
- Material Steel
- Includes (2) Washers; (1) Nut
- Vehicle Fit Subaru Forester 2008-98, Subaru Impreza 2007-93, Subaru Legacy 1999-90, Subaru SVX 1997-92
- Bolt Grade 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 926-046
- Zoro # G004308673
- UPC # 3749591859
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 252 mm |
Thread Length | 23.5 mm |
Thread Size | M14-1.50 |
Details
Item | Lateral Arm Bolt |
Material | Steel |
Includes | (2) Washers; (1) Nut |
Vehicle Fit | Subaru Forester 2008-98, Subaru Impreza 2007-93, Subaru Legacy 1999-90, Subaru SVX 1997-92 |
Bolt Grade | 10.9 |
System of Measurement | Metric |
Description
The lateral link bolt frequently seizes or breaks when removing the rear suspension knuckle to service a wheel bearing. Our Lateral Link Bolt is a direct replacement for the hard-to-find original equipment part, allowing for a safe, complete repair. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-8532)
- SPRINGFIELD Base-2-3/8 Plug-In Satin, #1300750-1 (1300750-1)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- SHURHOLD Synthetic Lambs Wool Replacement Cover f/Shur-LOK Swivel Pad (1710)
- DORMAN Front Right Lower Control Arm, 521-894 (521-894)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-667 (521-667)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-724 (522-724)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- Dorman Shocks & Struts and Components