Shop All Interior Panels & Components
Dorman
924-532 Sun Visor Repair Kit
Mfr # 924-532
Zoro # G004309045
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Mounting Block; (4) Push Nuts; (1) Spring; (1) Washer; Instructions
- Vehicle Fit Jeep Wrangler 2006-03
- Universal Fit No
- Position Left; Right
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-532
- Zoro # G004309045
- UPC # 3749578634
- Country of Origin China
- Category Interior Panels & Components
Details
Includes | (1) Mounting Block; (4) Push Nuts; (1) Spring; (1) Washer; Instructions |
Vehicle Fit | Jeep Wrangler 2006-03 |
Universal Fit | No |
Position | Left; Right |
Grade | Standard |
Item | Sun Visor Repair Kit |
Description
Dorman's Sun Visor Repair Kit offers a cost-savings advantage by providing everything you need to repair a sagging, worn, or damaged sun visor. This direct replacement repair kit is Dorman-engineered with all new components, upgraded to aluminum for a longer service life. Additionally, our Sun Visor Repair Kit will restore that damaged sun visor your currently driving around with to 'like new', enhancing the appearance of your vehicles interior. Additionally, this repair kit is easy to install and requires no specialized tools during installation. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- GROTE Heat Shrink Terminal Kit, 22-10 Ga, PK120 (83-6503)
- A & I PRODUCTS Strut, Gas; Door or Rear Window 12" x1" x1" (A-3123040R1)
- POLLAK Pollak 12702 Tow Wiring 7-Way Connector Plug (P6Q-12702)
- GEARED2GOLF Black Front Center Console Lid Latch for 2007 to 2013 GMC Sierra (GE79246)
- SMITTYBILT 97-06 WRANGLER (TJ) SOFT TOP - OEM REPLACEMENT W/TINTED WINDOWS - BLAC (9970235)
- SMITTYBILT 97-06 WRANGLER (TJ) SOFT TOP - OEM REPLACEMENT W/TINTED WINDOWS - DENI (9970217)
- ALLSTAR 10486 1.25 in. Aluminum Roll Bar Accessory Clamp with 0.25 in. Through Hole (ALL10486)
- METRA ELECTRONICS CHEVROLET CORVETTE 1997-2004 DASH PANEL (DP-3021B)
- ZEROSTART INTERIOR CAR WARMER, 900W 120V, AC (2600900)
- KWIK-COVERS Kwik-Covers 1896-B 18 inch X 96 inch KWIK-COVER- BLUE (1896-B)
- Dorman Interior Panels & Components