Shop All Automotive Wires & Cables
Dorman
924-388 Odometer Gear Kit
Mfr # 924-388
Zoro # G104375360
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Ford 1999-90, Mercury 1997-90
- Hub Width 1/2 in
- Gear Width 1/2 in
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 924-388
- Zoro # G104375360
- UPC # 3749554743
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Hub Width | 1/2 in |
Gear Width | 1/2 in |
Details
Material | Plastic |
Vehicle Fit | Ford 1999-90, Mercury 1997-90 |
Item | Odometer Drive Gear |
Grade | Regular |
Description
Our Odometer Drive Gears allow you to replace just the failed piece instead of the entire assembly. This Odometer Drive Gear restores odometer functions. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine DPS-6-2 DP Sure-Seal Screw Out Deck Plate - Polar White, 6" (DPS-6-2-DP)
- BALDWIN FILTERS Separator, Cartridge, 8-21/32in. L (BF9921-O)
- ZEROSTART Engine Heater - 1000W 120V, 44Mm Plug Caterpillar (3500015)
- MOTORCRAFT Additive-Oil-Fr (XL3)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- DORMAN Parking Brake Cable - Intermediate, C660291 (C660291)
- DORMAN Parking Brake Cable - Intermediate, C95367 (C95367)
- DORMAN Dorman 85264 8 Gauge Butt Connector (D18-85264)
- DORMAN Parking Brake Cable, C95548 (C95548)
- DORMAN Parking Brake Cable - Intermediate, C660195 (C660195)
- GRIP-RITE L-STPL 18GA 1/4X1-1/2""5M (GRL17)
- Dorman Automotive Wires & Cables