Shop All Automotive Door & Hatch Parts
Dorman
91318 Exterior Door Handle Front Right Plastic Base Black
Mfr # 91318
Zoro # G104301901
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Vehicle Fit Toyota Tacoma 2004-95
- Positions Front Right
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 91318
- Zoro # G104301901
- UPC # 3749591318
- Country of Origin Taiwan, Province of China
- Category Automotive Door & Hatch Parts
Details
Material | Plastic |
Color | Black |
Vehicle Fit | Toyota Tacoma 2004-95 |
Item | Door Handle |
Positions | Front Right |
Interior/Exterior | Exterior |
Description
Want a new exterior door handle that matches the original, for far less than going back to the dealership? This replacement door handle was engineered to match the fit and appearance of the stock handle on specific vehicle years, makes and models. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Interstate U2200 226ah Battery (U2200 226AH BATTERY INTERSTATE)
- BOSTON GEAR Input Oil Seal (55336)
- MAXXIMA Back-Up Light, Red, Rectangular, 0.5 A (M42214)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- DORMAN Hood Release Cable, 912-039 (912-039)
- DORMAN Door Hinge Bushing - Rear, 38375 (38375)
- DORMAN Door Window Seal - Front Left, 926-254 (926-254)
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- DORMAN Door Lock Knob #Dorman 75222 (75222)
- FAIRCHILD INDUSTRIES Kd3032 - 1987-1995 Jeep Wrangler Door Seal Kit (KD3032)
- Dorman Automotive Door & Hatch Parts