Shop All Automotive Door & Hatch Parts
Dorman
912-184 Hood Release Cable With Handle
Mfr # 912-184
Zoro # G004299018
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle
- Length 76 in
- Vehicle Fit Chevrolet Cruze 2016-11, Chevrolet Cruze Limited 2016, Chevrolet Orlando 2014-12
- Cable Material Steel
- Outer Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 912-184
- Zoro # G004299018
- UPC # 3749560864
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 76 in |
Details
Includes | Handle |
Vehicle Fit | Chevrolet Cruze 2016-11, Chevrolet Cruze Limited 2016, Chevrolet Orlando 2014-12 |
Item | Hood Release Cable |
Cable Material | Steel |
Outer Material | Plastic |
Description
Restore and maintain the quick, easy opening of your hood with Dorman's Hood Release Cable. Constructed of high-quality stainless steel, it naturally resists corrosion. Plus, it's engineered to counteract the wear and tear that can lead to snapping and sticking. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 20 oz Can, Solvent Based (05050PS)
- A & I PRODUCTS Gasket, Radiator 6" x15" x1" (A-B1507R)
- QUAKER STATE Peak Performance 10W-30 4-Cycle Conventional Motor Oil 1 qt (550035170)
- DB ELECTRICAL Volt 50 Amp Alternator For Delco 1117254 10459245 Caterpillar Cummins 24 (400-12432)
- DORMAN Interior Door Handle - Rear Right, 77045 (77045)
- DORMAN Door Lock Striker, 38441 (38441)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38386 (38386)
- DORMAN Dorman 75450 Door Lock Rod Clips (D18-75450)
- DORMAN Door Window Seal - Front Left, 926-254 (926-254)
- DORMAN Hood Cable, 924-5402 (924-5402)
- STRONG ARM Hatch Lift Support, 4490 (4490)
- Dorman Automotive Door & Hatch Parts