Shop All Fuel Pump Modules
Dorman
911-060 Fuel Tank Vent Rollover Valve
Mfr # 911-060
Zoro # G004308680
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- End Gender Male x Male
- Fit Type Specific
- Outside Dia. 0.255 in; 0.921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-060
- Zoro # G004308680
- UPC # 3749509418
- Country of Origin China
- Category Fuel Pump Modules
Dimensions
Outside Dia. | 0.255 in; 0.921 in |
Details
Material | Plastic |
Color | Blue |
End Gender | Male x Male |
Fit Type | Specific |
Item | Fuel Tank Vent Valve |
Vehicle Fit | Chrysler 1999-81, Ford Motor Company 1999-72 |
Number of Inlets | 1 |
Description
Dorman's Fuel Tank Vent Valve allows pressurized air/fuel vapors to escape through the top of the fuel tank. The Vent Valve is constructed from high-quality materials for long-lasting service. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 12466001330 2 Cylinder Head Gasket fits Yanmar Tractor Model 135 YM1100 (ENH10-0302)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- GKN/LOEBRO C.V. Joint, 301142 (301142)
- DORMAN Fuel Filler Neck, 577-917 (577-917)
- DORMAN Fuel Filler Neck Seal, 577-500 (577-500)
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- DORMAN Fuel Tank Strap, 578-001 (578-001)
- DORMAN Steel Fuel Tank, 576-109 (576-109)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- STANDARD IGNITION Fuel Tank Vent Valve, Vrv107 (VRV107)
- Dorman Fuel Pump Modules